References
FAG:NU1032-XL-M1
Rubix:235247
Manufacturer :0167373180000
EAN:4012801232715

Product details : Łożysko NU1032-XL-M1
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 5920 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 240 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 355000 N |
| Basic dynamic load, radial - Cr | 290000 N |
Show UNSPSC/ECL@SS
zł 1,451.24 excl. VAT
/ Each
zł 1,785.03 incl. VAT
- Delivery date on request
