References
FAG:NJ232-E-XL-M1
Rubix:7793
Manufacturer :0192269180000
EAN:4012801382687

Product details : Łożysko NJ232-E-XL-M1
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 14900 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 73 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 2160 rpm |
| Basic static load, radial - C0r | 670000 N |
| Basic dynamic load, radial - Cr | 590000 N |
Show UNSPSC/ECL@SS
zł 2,363.02 excl. VAT
/ Each
zł 2,906.51 incl. VAT
- Delivery date on request
