References
FAG:NJ2308-E-XL-TVP2
Rubix:368308
Manufacturer :0167353820000
EAN:4012801020985

Product details : Łożysko NJ2308-E-XL-TVP2
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 978 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 5800 rpm |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 132000 N |
Show UNSPSC/ECL@SS
zł 159.33 excl. VAT
/ Each
zł 195.98 incl. VAT
- Available
