References
FAG:NJ2224-E-XL-TVP2
Rubix:594849
Manufacturer :0192240440000
EAN:4012801380843

Product details : Łożysko NJ2224-E-XL-TVP2
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 8540 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 2500 rpm |
| Basic static load, radial - C0r | 610000 N |
| Basic dynamic load, radial - Cr | 530000 N |
Show UNSPSC/ECL@SS
zł 1,378.1 excl. VAT
/ Each
zł 1,695.06 incl. VAT
- Delivery date on request
