References
FAG:NJ221-E-XL-TVP2
Rubix:609135
Manufacturer :0167350990000
EAN:4012801379922

Product details : Łożysko NJ221-E-XL-TVP2
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 4170 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3400 rpm |
| Basic static load, radial - C0r | 320000 N |
| Basic dynamic load, radial - Cr | 310000 N |
Show UNSPSC/ECL@SS
zł 558.37 excl. VAT
/ Each
zł 686.8 incl. VAT
- Delivery date on request
