References
FAG:NJ2212-E-XL-TVP2
Rubix:368245
Manufacturer :0167349390000
EAN:4012801176859

Product details : Łożysko NJ2212-E-XL-TVP2
Cylindrical roller bearings NJ22..-E, main dimensions to DIN 5412-1, semi-locating bearing, separable, with cage
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 152000 N |
Show UNSPSC/ECL@SS
zł 202.01 excl. VAT
/ Each
zł 248.47 incl. VAT
- Delivery date on request
