References
FAG:N230-E-XL-M1
Rubix:385613
Manufacturer :0192179510000
EAN:4012801403443

Product details : Łożysko N230-E-XL-M1
Cylindrical roller bearing N2..-E-M1, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Technical specifications
Attributes
| Logistic Weight | 11800 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 590000 N |
| Basic dynamic load, radial - Cr | 520000 N |
Show UNSPSC/ECL@SS
zł 3,782.86 excl. VAT
/ Each
zł 4,652.92 incl. VAT
- Delivery date on request
