References
FAG:N215-E-XL-TVP2
Rubix:367828
Manufacturer :0192174630000
EAN:4012801225052

Product details : Łożysko N215-E-XL-TVP2
Cylindrical roller bearing N2..-E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Technical specifications
Attributes
| Logistic Weight | 1290 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Basic static load, radial - C0r | 157000 N |
| Basic dynamic load, radial - Cr | 155000 N |
Show UNSPSC/ECL@SS
zł 431.83 excl. VAT
/ Each
zł 531.15 incl. VAT
- Delivery date on request
