Cylindrical roller bearing FAG N212-E-XL-TVP2
Single-row cylindrical roller bearing N series
See technical informationReferences
FAG:N212-E-XL-TVP2
Rubix:594702
Manufacturer :0190043200000
EAN:4012801174893

Product details : Łożysko N212-E-XL-TVP2
Cylindrical roller bearings N2..-E, main dimensions to DIN 5412-1, non-locating bearing, separable, with cage
Technical specifications
Attributes
| Logistic Weight | 827 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
Show UNSPSC/ECL@SS
- Delivery date on request
