References
FAG:NU2260-EX-TB-M1
Rubix:609870
Manufacturer :0797881300000
EAN:4047643168533

Product details : Łożysko NU2260-EX-TB-M1
Cylindrical roller bearing NU. . -E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Cylindrical roller bearing NU20..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 142200 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 540 mm |
| Width | 140 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 650 rpm |
| Basic static load, radial - C0r | 4100000 N |
| Basic dynamic load, radial - Cr | 2700000 N |
Show UNSPSC/ECL@SS
zł 23,707.42 excl. VAT
/ Each
zł 29,160.13 incl. VAT
- Delivery date on request
