References
FAG:NU1072-M1
Rubix:609461
Manufacturer :0192364500000
EAN:4012801337564

Product details : Łożysko NU1072-M1
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 66710 g |
|---|---|
| Inner diameter | 360 mm |
| Outer diameter | 540 mm |
| Width | 82 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1110 rpm |
| Basic static load, radial - C0r | 1910000 N |
| Basic dynamic load, radial - Cr | 1150000 N |
Show UNSPSC/ECL@SS
zł 14,734.27 excl. VAT
/ Each
zł 18,123.15 incl. VAT
- Delivery date on request
