References
FAG:NJ2238-E-M1
Rubix:609504
Manufacturer :0167352260000
EAN:4012801333764

Product details : Łożysko NJ2238-E-M1
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NJ..-E-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 38000 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 340 mm |
| Width | 92 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1290 rpm |
| Basic static load, radial - C0r | 1650000 N |
| Basic dynamic load, radial - Cr | 1090000 N |
Show UNSPSC/ECL@SS
zł 7,252.12 excl. VAT
/ Each
zł 8,920.11 incl. VAT
- Delivery date on request
