Cylindrical roller bearing FAG NJ2211-E-XL-TVP2-C4
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2211-E-XL-TVP2-C4
Rubix:939341
Manufacturer :0167349040040
EAN:4026677939173

Product details : Łożysko NJ2211-E-XL-TVP2-C4
Bearings for fixed bearings and for axial loads in one direction.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | polyamide |
Show UNSPSC/ECL@SS
- Delivery date on request
