Cylindrical roller bearing FAG NUB215-E-XL-M1
Cylindrical roller bearing FAG
See technical informationReferences
FAG:NUB215-E-XL-M1
Rubix:360866
Manufacturer :0192512620000
Product details : Łożysko NUB215-E-XL-M1
Technical specifications
Attributes
| Logistic Weight | 1490 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
- Delivery date on request
