References
FAG:NU321-E-XL-M1-C3
Rubix:214769
Manufacturer :0192493570030
EAN:4012801629805

Product details : Łożysko NU321-E-XL-M1-C3
Cylindrical roller bearing NU. . -E-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 9800 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 225 mm |
| Width | 49 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 3200 rpm |
| Basic static load, radial - C0r | 470000 N |
| Basic dynamic load, radial - Cr | 495000 N |
Show UNSPSC/ECL@SS
zł 1,482.61 excl. VAT
/ Each
zł 1,823.61 incl. VAT
- Delivery date on request
