References
FAG:NU311-E-XL-M1A-C3
Rubix:1560529
Manufacturer :0382644980030
EAN:4012801399845

Product details : Łożysko NU311-E-XL-M1A-C3
Cylindrical roller bearing NU..-E-XL-M1A, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 1680 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 5500 rpm |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 159000 N |
Show UNSPSC/ECL@SS
zł 356.54 excl. VAT
/ Each
zł 438.54 incl. VAT
- Delivery date on request
