Cylindrical roller bearing FAG NU2330-E-XL-M1A-C4
Cylindrical roller bearing FAG
See technical informationReferences
FAG:NU2330-E-XL-M1A-C4
Rubix:1563473
Manufacturer :0192455800040
Product details : Łożysko NU2330-E-XL-M1A-C4
Technical specifications
Attributes
| Logistic Weight | 44386 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 320 mm |
| Width | 108 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
- Delivery date on request
