Cylindrical roller bearing FAG NU2313-E-XL-M1-C4
Cylindrical roller bearing FAG
See technical informationReferences
FAG:NU2313-E-XL-M1-C4
Rubix:1170756
Manufacturer :0167391830040

Product details : Łożysko NU2313-E-XL-M1-C4
Technical specifications
Attributes
| Logistic Weight | 3580 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 48 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
- Delivery date on request
