Cylindrical roller bearing FAG NJ2206-E-XL-M1A-C4
Cylindrical roller bearing FAG
See technical informationReferences
FAG:NJ2206-E-XL-M1A-C4
Rubix:2581161
Manufacturer :0190076550040

Product details : Łożysko NJ2206-E-XL-M1A-C4
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
zł 202.44 excl. VAT
/ Each
zł 249 incl. VAT
- Delivery date on request
