References
FAG:N222-E-XL-M1
Rubix:594721
Manufacturer :0192177730000
EAN:4012801403283

Product details : Łożysko N222-E-XL-M1
Cylindrical roller bearing, main dimensions according to DIN 5412-1, floating bearing, separable, with cage
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x200x200 mm |
|---|---|
| Logistic Weight | 5400 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 305000 N |
| Basic dynamic load, radial - Cr | 295000 N |
Show UNSPSC/ECL@SS
zł 1,315.38 excl. VAT
/ Each
zł 1,617.92 incl. VAT
- Delivery date on request
