References
FAG:N219-E-XL-M1
Rubix:594716
Manufacturer :0167338780000
EAN:4012801403115

Product details : Łożysko N219-E-XL-M1
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x170x170 mm |
|---|---|
| Logistic Weight | 3140 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 260000 N |
Show UNSPSC/ECL@SS
zł 909.66 excl. VAT
/ Each
zł 1,118.88 incl. VAT
- Delivery date on request
