References
FAG:N216-E-XL-M1-C3
Rubix:523290
Manufacturer :0192174980030
EAN:4012801403009

Product details : Łożysko N216-E-XL-M1-C3
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x140x140 mm |
|---|---|
| Logistic Weight | 1760 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 167000 N |
| Basic dynamic load, radial - Cr | 165000 N |
Show UNSPSC/ECL@SS
zł 588.68 excl. VAT
/ Each
zł 724.08 incl. VAT
- Delivery date on request
