References
FAG:N206-E-XL-TVP2-C3
Rubix:395987
Manufacturer :0192172180030
EAN:4012801592444

Product details : Łożysko N206-E-XL-TVP2-C3
Cylindrical roller bearing N2. . -E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Cylindrical roller bearing N2..-E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x62x62 mm |
|---|---|
| Logistic Weight | 205 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 37500 N |
| Basic dynamic load, radial - Cr | 46000 N |
Show UNSPSC/ECL@SS
zł 94.44 excl. VAT
/ Each
zł 116.16 incl. VAT
- Delivery date on request
