Cylindrical roller bearing FAG NUP314-E-XL-N-M1-C3
Cylindrical roller bearing FAG
See technical informationReferences
FAG:NUP314-E-XL-N-M1-C3
Rubix:303356
Manufacturer :0192551600030

Product details : Łożysko NUP314-E-XL-N-M1-C3
Technical specifications
Attributes
| Logistic Weight | 3170 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
- Delivery date on request
