References
INA:SL045026
Rubix:595391
Manufacturer :0017269510000
EAN:4054366080677

Product details : Łożysko SL045026
Cylindrical roller bearings, main dimensions to DIN 5412-1, locating bearing, double row, full complement, light series, with annular grooves, contact seals (lip seals) reinforced with sheet steel on both sides.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x200x200 mm |
|---|---|
| Logistic Weight | 10500 g |
| Inner diameter | 130 mm |
| Outer diameter | 200 mm |
| Width | 95 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
- Delivery date on request
