References
INA:SL045015-PP-2NR
Rubix:595377
Manufacturer :0014111870000
EAN:4012802725278

Product details : Łożysko SL045015-PP-2NR
Cylindrical roller bearing SL04..-PP-2NR, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x115x115 mm |
|---|---|
| Logistic Weight | 1960 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 315000 N |
| Basic dynamic load, radial - Cr | 201000 N |
Show UNSPSC/ECL@SS
zł 791.75 excl. VAT
/ Each
zł 973.85 incl. VAT
- Delivery date on request
