References
INA:SL014830-A
Rubix:107363
Manufacturer :0001617560000
EAN:4054365545504

Product details : Łożysko SL014830-A
Cylindrical roller bearings, locating bearing, double row, full complement cylindrical roller set, dimension series 48
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x190x190 mm |
|---|---|
| Logistic Weight | 2738 g |
| Inner diameter | 150 mm |
| Outer diameter | 190 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1270 rpm |
| Basic static load, radial - C0r | 530000 N |
| Basic dynamic load, radial - Cr | 231000 N |
Show UNSPSC/ECL@SS
zł 1,559.2 excl. VAT
/ Each
zł 1,917.82 incl. VAT
- Delivery date on request
