References
INA:RSL182210-A-XL
Rubix:595262
Manufacturer :0501953600000
EAN:4012802429121

Product details : Łożysko RSL182210-A-XL
Cylindrical roller bearing RSL18..-XL, full complement roller set, single row, non-locating bearing, no outer ring, 2 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x81,4x81,4 mm |
|---|---|
| Logistic Weight | 410 g |
| Inner diameter | 50 mm |
| Outer diameter | 81.4 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Basic static load, radial - C0r | 111000 N |
| Basic dynamic load, radial - Cr | 109000 N |
Show UNSPSC/ECL@SS
zł 244.35 excl. VAT
/ Each
zł 300.55 incl. VAT
- Delivery date on request
