References
FAG:NJ322-E-XL-TVP2
Rubix:594962
Manufacturer :0192291510000
EAN:4012801229579

Product details : Łożysko NJ322-E-XL-TVP2
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 10300 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3050 rpm |
| Basic static load, radial - C0r | 475000 N |
| Basic dynamic load, radial - Cr | 495000 N |
Show UNSPSC/ECL@SS
zł 1,386.47 excl. VAT
/ Each
zł 1,705.36 incl. VAT
- Delivery date on request
