Tapered roller bearing SKF 33017/Q, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 37.88 mm
Roller bearing Tapered radial Single row - metric standard
See technical informationReferences
SKF:33017/Q
Rubix:9683
Manufacturer :51693
EAN:7316571166865

Product details : Łożysko 33017/Q
Roller bearing Tapered radial Single row - metric standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37,88x130x130 mm |
|---|---|
| Logistic Weight | 1693,5 g |
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 37.88 mm |
| Bearing Clearance | cn |
| Series | 330 |
| Reference speed | 3600 rpm |
| Limit speed | 4800 rpm |
| Basic static load, radial - C0r | 310000 N |
| Basic dynamic load, radial - Cr | 183000 N |
Show UNSPSC/ECL@SS
zł 472.77 excl. VAT
/ Each
zł 581.51 incl. VAT
- Delivery date on request
