Tapered roller bearing SKF 32320 J2, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 77.5 mm
Roller bearing Tapered radial Single row - metric standard
See technical informationReferences
SKF:32320 J2
Rubix:107164
Manufacturer :38084
EAN:7316577006165



Product details : Łożysko 32320 J2
Roller bearing Tapered radial Single row - metric standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77,5x215x215 mm |
|---|---|
| Logistic Weight | 12485 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 77.5 mm |
| Bearing Clearance | cn |
| Series | 323 |
| Cage | steel |
| Reference speed | 2200 rpm |
| Limit speed | 3200 rpm |
| Basic static load, radial - C0r | 780000 N |
| Basic dynamic load, radial - Cr | 572000 N |
Show UNSPSC/ECL@SS
zł 3,486.28 excl. VAT
/ Each
zł 4,288.12 incl. VAT
- Delivery date on request
