Tapered roller bearing SKF 32219 J2, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 45.5 mm
Roller bearing Tapered radial Single row - metric standard
See technical informationReferences
SKF:32219 J2
Rubix:209925
Manufacturer :37987
EAN:7316577005939

Product details : Łożysko 32219 J2
Roller bearing Tapered radial Single row - metric standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45,5x170x170 mm |
|---|---|
| Logistic Weight | 4000 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 45.5 mm |
| Bearing Clearance | cn |
| Series | 322 |
| Cage | steel |
| Reference speed | 2800 rpm |
| Limit speed | 3800 rpm |
| Basic static load, radial - C0r | 39000 N |
| Basic dynamic load, radial - Cr | 28100 N |
Show UNSPSC/ECL@SS
- Delivery date on request
