Tapered roller bearing SKF 32212 J2/Q, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 31.22 mm
Roller bearing Tapered radial Single row - metric standard
See technical informationReferences
SKF:32212 J2/Q
Rubix:110726
Manufacturer :51211
EAN:7316570314908




Product details : Łożysko 32212 J2/Q
Roller bearing Tapered radial Single row - metric standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,75x110x110 mm |
|---|---|
| Logistic Weight | 1154 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 31.22 mm |
| Bearing Clearance | cn |
| Series | 322 |
| Cage | steel |
| Reference speed | 4500 rpm |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 16000 N |
| Basic dynamic load, radial - Cr | 125000 N |
Show UNSPSC/ECL@SS
zł 178.59 excl. VAT
/ Each
zł 219.67 incl. VAT
- Delivery date on request
