References
FAG:23044-MB-C3
Rubix:595983
EAN:4012801293303



Product details : Łożysko 23044-MB-C3
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 90 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
Show UNSPSC/ECL@SS
- Delivery date on request
