Tapered roller bearing FAG 33207-XL, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 28 mm
Tapered roller bearing
See technical informationSee documentsReferences
FAG:33207-XL
Rubix:1798785
Manufacturer :0929897800000
EAN:4054371091491



Technical specification
Product details : Łożysko 33207-XL
Tapered roller bearings 332, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Series | 332 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 12300 rpm |
| Total bearing width | 28 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 105000 N |
| Basic dynamic load, radial - Cr | 108000 N |
Show UNSPSC/ECL@SS
zł 65.44 excl. VAT
/ Each
zł 80.49 incl. VAT
- Available
