Tapered roller bearing FAG 32320-A, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 60 mm
Tapered roller bearing
See technical informationReferences
FAG:32320-A
Rubix:370188
Manufacturer :0167131500000
EAN:4064328809222

Product details : Łożysko 32320-A
Tapered roller bearings 323, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Strengths
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x215x215 mm |
|---|---|
| Logistic Weight | 12800 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Series | 323..-a |
| Material | steel |
| Reference speed | 2370 rpm |
| Limit speed | 3250 rpm |
| Total bearing width | 77.5 mm |
| Basic static load, radial - C0r | 840000 N |
| Basic dynamic load, radial - Cr | 610000 N |
Show UNSPSC/ECL@SS
zł 1,784.68 excl. VAT
/ Each
zł 2,195.16 incl. VAT
- Delivery date on request
