Tapered roller bearing FAG 30218-A, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 32.5 mm
Tapered roller bearing
See technical informationSee documentsReferences
FAG:30218-A
Rubix:357530
Manufacturer :0167106650000
EAN:4012801048682

Technical specification
Product details : Łożysko 30218-A
Strengths
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Technical specifications
Attributes
| Logistic Weight | 2640 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 32.5 mm |
| Bearing Clearance | cn |
| Series | 302 |
| Material | steel |
| Reference speed | 3050 rpm |
| Limit speed | 4550 rpm |
| Total bearing width | 32.5 mm |
| Standard | ISO 355;DIN 720;ISO 10317 |
| Basic static load, radial - C0r | 255000 N |
| Basic dynamic load, radial - Cr | 201000 N |
Show UNSPSC/ECL@SS
zł 205.23 excl. VAT
/ Each
zł 252.43 incl. VAT
- Available
