Pillow block housing unit INA RSAO70-XL
Plummer block housing unit
See technical informationSee documentsReferences
INA:RSAO70-XL
Rubix:468390
Manufacturer :0009457060000
EAN:4064327886231


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 282 mm |
| Shaft Height | 95 mm |
Technical specification
Product details : Zespół łożyskowy RSAO70
Plummer block housing units RSAO, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 282 mm |
| Shaft Height | 95 mm |
| Material | cast iron |
| Total bearing width | 90 mm |
| Outer diameter | 102 mm |
| Diameter of fixation holes | 27 mm |
| Height | 187 mm |
| Length | 360 mm |
| Series | rsao..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 68000 N |
| Basic dynamic load, radial - Cr | 111000 N |
| Width | 90 mm |
Show UNSPSC/ECL@SS
zł 1,048.49 excl. VAT
/ Each
zł 1,289.64 incl. VAT
- Delivery date on request