Pillow block housing unit INA RSAO100-XL-I
Plummer block housing unit
See technical informationSee documentsReferences
INA:RSAO100-XL-I
Rubix:209607
Manufacturer :0008839800000
EAN:4012802809053


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 375 mm |
| Shaft Height | 145 mm |
Technical specification
Product details : Zespół łożyskowy RSAO 100
Plummer block housing units RSAO, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 375 mm |
| Shaft Height | 145 mm |
| Material | cast iron |
| Total bearing width | 130 mm |
| Outer diameter | 440 mm |
| Height | 280 mm |
| Length | 440 mm |
| Series | rsao..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 141000 N |
| Basic dynamic load, radial - Cr | 184000 N |
| Width | 130 mm |
Show UNSPSC/ECL@SS
- Delivery date on request