References
INA:RASEY12-XL
Rubix:592234
Manufacturer :0009733000000
EAN:4012802820775


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
Product details : Zespół łożyskowy RASEY12-XL
Plummer block housing units RASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron |
| Total bearing width | 30 mm |
| Outer diameter | 40 mm |
| Clamping | 12 mm |
| Diameter of fixation holes | 19 mm |
| Mounting typ | plummer block housing (two-bolt) |
| Height | 57 mm |
| Length | 125 mm |
| Sealing | r-type seals (double-sided lip seals) |
| Lubrication | relubricatable; lubrication nipple m6 |
| Series | rasey..-xl |
| Weight | 0.45 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Width | 18 mm |
Show UNSPSC/ECL@SS
zł 73.14 excl. VAT
/ Each
zł 89.96 incl. VAT
- Delivery date on request