Pillow block housing unit INA RASE50-XL-N
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASE50-XL-N
Rubix:139153
Manufacturer :0945699750000
EAN:4054372845079


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
Technical specification
Product details : Zespół łożyskowy RASE50-XL-N
Plummer block housing units RASE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
| Material | cast iron |
| Total bearing width | 54 mm |
| Outer diameter | 69 mm |
| Diameter of fixation holes | 18 mm |
| Height | 115 mm |
| Length | 200 mm |
| Series | rase..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
zł 190.13 excl. VAT
/ Each
zł 233.86 incl. VAT
- Delivery date on request