Deep groove ball bearing FAG 63003-A-2RSR, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 17 mm
Ball bearing
See technical informationReferences
FAG:63003-A-2RSR
Rubix:214932
Manufacturer :0597301450000
EAN:4012802331547

Product details : Łożysko 63003-A-2RSR
Ball bearings are mechanisms consisting of an outer ring, an inner ring, and a ball cage. These components are securely joined to function together. Due to the geometry of their raceways and balls, they can support radial loads and axial loads in both directions.
Features:
This single-row ball bearing, equipped with rubber seals and a sheet steel cage, is designed to withstand radial and axial loads in both directions. The bearing’s precise construction and the quality of the materials used ensure smooth and quiet operation, minimizing vibration and noise.
Maintenance:
Maintenance of this deep-groove ball bearing is simplified thanks to its pre-lubrication with high-quality grease. It is essential to check its condition to ensure proper operation and to conduct inspections to detect any wear or damage.
Sealing:
This ball bearing is equipped with rubber seals that provide enhanced protection against dust, contaminants, and moisture. These seals protect the internal components, extending the bearing’s service life and maintaining its high performance. By preventing lubricant leaks, they ensure continuous lubrication while reducing maintenance requirements.
Brand Information:
This single-row deep groove ball bearing is manufactured by FAG, a renowned brand in the bearing industry. FAG’s products are designed to meet the highest standards of precision, durability, and reliability. The brand is synonymous with quality and performance.
Features:
This single-row ball bearing, equipped with rubber seals and a sheet steel cage, is designed to withstand radial and axial loads in both directions. The bearing’s precise construction and the quality of the materials used ensure smooth and quiet operation, minimizing vibration and noise.
Maintenance:
Maintenance of this deep-groove ball bearing is simplified thanks to its pre-lubrication with high-quality grease. It is essential to check its condition to ensure proper operation and to conduct inspections to detect any wear or damage.
Sealing:
This ball bearing is equipped with rubber seals that provide enhanced protection against dust, contaminants, and moisture. These seals protect the internal components, extending the bearing’s service life and maintaining its high performance. By preventing lubricant leaks, they ensure continuous lubrication while reducing maintenance requirements.
Brand Information:
This single-row deep groove ball bearing is manufactured by FAG, a renowned brand in the bearing industry. FAG’s products are designed to meet the highest standards of precision, durability, and reliability. The brand is synonymous with quality and performance.
Strengths
- Long-lasting performance: This ball bearing is designed to withstand radial and axial loads, ensuring long-lasting performance under demanding operating conditions.
- Resistance to contamination: The rubber seals and steel sheet cage effectively protect the internal components from dust, moisture, and other contaminants, thereby extending the bearing’s service life.
- Smooth and quiet operation: The bearing’s precise construction and high-quality materials ensure smooth and quiet operation, minimizing vibration and noise.
- Ease of maintenance: The bearing’s design facilitates maintenance, reducing maintenance costs.
- Resistance to contamination: The rubber seals and steel sheet cage effectively protect the internal components from dust, moisture, and other contaminants, thereby extending the bearing’s service life.
- Smooth and quiet operation: The bearing’s precise construction and high-quality materials ensure smooth and quiet operation, minimizing vibration and noise.
- Ease of maintenance: The bearing’s design facilitates maintenance, reducing maintenance costs.
Applications
This FAG deep groove ball bearing is ideal for a variety of industrial applications, including the automotive, construction, and agricultural sectors, among many others. It is particularly well-suited for demanding environments, such as machine tools, conveyors, and industrial equipment requiring high precision and reliability.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x35x35 mm |
|---|---|
| Logistic Weight | 55 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 630..-a-2rsr |
| Material | steel |
| Limit speed | 11700 rpm |
| Basic static load, radial - C0r | 3250 N |
| Basic dynamic load, radial - Cr | 6000 N |
Show UNSPSC/ECL@SS
zł 28.24 excl. VAT
/ Each
zł 34.74 incl. VAT
- Available
