Deep groove ball bearing FAG 6218-Z-C3, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Ball bearing
See technical informationReferences
FAG:6218-Z-C3
Rubix:592735
Manufacturer :0191056570030
EAN:4012801278072

Product details : Łożysko 6218-Z-C3
Features:
This deep-groove ball bearing from FAG is designed to ensure optimal performance in demanding industrial applications. This single-row ball bearing is equipped with a sheet steel cage, a metal deflector, and a C3 radial clearance.
Sealing:
This bearing is equipped with a metal flange (deflector), which plays a crucial role in protecting against medium-sized contaminants such as debris or splashes. This system ensures that the bearing operates reliably even in various environments, thereby providing stable and long-lasting performance. It is pre-lubricated and requires little maintenance. However, it is recommended to periodically check the bearing’s condition to prevent potential wear.
Brand Information:
FAG, a member of the Schaeffler Group, is a leading brand in the bearing industry. For over 130 years, FAG has been recognized for its expertise and commitment to quality. As an innovator in the field of bearings, the brand offers solutions tailored to the demands of various industries. FAG’s mission is to provide reliable products that enhance equipment performance and efficiency while reducing maintenance costs.
This deep-groove ball bearing from FAG is designed to ensure optimal performance in demanding industrial applications. This single-row ball bearing is equipped with a sheet steel cage, a metal deflector, and a C3 radial clearance.
Sealing:
This bearing is equipped with a metal flange (deflector), which plays a crucial role in protecting against medium-sized contaminants such as debris or splashes. This system ensures that the bearing operates reliably even in various environments, thereby providing stable and long-lasting performance. It is pre-lubricated and requires little maintenance. However, it is recommended to periodically check the bearing’s condition to prevent potential wear.
Brand Information:
FAG, a member of the Schaeffler Group, is a leading brand in the bearing industry. For over 130 years, FAG has been recognized for its expertise and commitment to quality. As an innovator in the field of bearings, the brand offers solutions tailored to the demands of various industries. FAG’s mission is to provide reliable products that enhance equipment performance and efficiency while reducing maintenance costs.
Strengths
This single-row deep-groove ball bearing can withstand moderate radial and axial loads while ensuring smooth and stable operation. The C3 radial clearance allows it to accommodate thermal expansion without compromising performance, making it particularly suitable for environments where temperatures vary. The robust steel-sheet cage ensures a long service life, even under harsh operating conditions. The shield provides protection against contaminants and reduces maintenance requirements.
Applications
This deep-groove ball bearing is versatile and can be used in a wide range of industrial applications. It is particularly well-suited for electric motors, pumps, compressors, and mechanical transmission systems. Thanks to its ability to withstand both radial and axial loads, it is ideal for production equipment, machine tools, and processing plants.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x160x160 mm |
|---|---|
| Logistic Weight | 2260 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 62..-z |
| Material | steel |
| Reference speed | 5100 rpm |
| Limit speed | 6300 rpm |
| Basic static load, radial - C0r | 74000 N |
| Basic dynamic load, radial - Cr | 102000 N |
Show UNSPSC/ECL@SS
zł 258.87 excl. VAT
/ Each
zł 318.41 incl. VAT
- Delivery date on request
