Deep groove ball bearing FAG 6212-Z-C3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Ball bearing
See technical informationReferences
FAG:6212-Z-C3
Rubix:592710
Manufacturer :0167210200030
EAN:4054372722813

Product details : Łożysko 6212-Z-C3
Features:
This single-row deep-groove ball bearing features an optimized design to withstand radial and axial loads. The steel sheet cage is robust, and the metal shield helps protect against harmful particles. It features increased radial clearance (C3).
Sealing:
This bearing is equipped with a metal shield that acts as a barrier against medium-sized contaminants. This ensures effective protection while maintaining internal lubrication. This product requires little maintenance, but it is recommended to check its condition regularly to prevent wear.
Brand Information:
FAG is a major player in the bearing industry, known for its innovation and quality. With decades of experience, the brand offers solutions tailored to the specific needs of various industries. Its commitment to sustainability and energy efficiency is evident in every product, reinforcing FAG’s position as a market leader.
This single-row deep-groove ball bearing features an optimized design to withstand radial and axial loads. The steel sheet cage is robust, and the metal shield helps protect against harmful particles. It features increased radial clearance (C3).
Sealing:
This bearing is equipped with a metal shield that acts as a barrier against medium-sized contaminants. This ensures effective protection while maintaining internal lubrication. This product requires little maintenance, but it is recommended to check its condition regularly to prevent wear.
Brand Information:
FAG is a major player in the bearing industry, known for its innovation and quality. With decades of experience, the brand offers solutions tailored to the specific needs of various industries. Its commitment to sustainability and energy efficiency is evident in every product, reinforcing FAG’s position as a market leader.
Strengths
This single-row ball bearing is designed to ensure efficient load distribution, resulting in optimal performance. Its sheet steel cage guarantees increased durability, making it ideal for high-performance applications. The metal shield prevents the ingress of contaminants, reducing maintenance requirements. The C3 radial clearance compensates for temperature variations, making this bearing particularly suitable for high-temperature environments.
Applications
This single-row deep groove ball bearing is ideally suited for a wide range of industrial applications, such as machine tools, electric motors, pumps, and compressors. Its robust design and reliability make it an ideal choice for demanding environments requiring precise and consistent rotation.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x110x110 mm |
|---|---|
| Logistic Weight | 798 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 62..-z |
| Material | steel |
| Reference speed | 6800 rpm |
| Limit speed | 9300 rpm |
| Basic static load, radial - C0r | 36500 N |
| Basic dynamic load, radial - Cr | 57000 N |
Show UNSPSC/ECL@SS
zł 80.98 excl. VAT
/ Each
zł 99.61 incl. VAT
- Delivery date on request
