Deep groove ball bearing FAG 6040-MA-C3, Outer diameter: 310 mm | Width: 51 mm | Inner diameter: 200 mm
Ball bearing
See technical informationReferences
FAG:6040-MA-C3
Rubix:592629
Manufacturer :0384486960030
EAN:4012801537292

Product details : Łożysko 6040-MA-C3
60..-MA single-row ball bearings, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x310x310 mm |
|---|---|
| Logistic Weight | 14478 g |
| Inner diameter | 200 mm |
| Outer diameter | 310 mm |
| Width | 51 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 60..-ma |
| Material | steel |
| Cage | brass |
| Reference speed | 3000 rpm |
| Limit speed | 3650 rpm |
| Basic static load, radial - C0r | 243000 N |
| Basic dynamic load, radial - Cr | 231000 N |
Show UNSPSC/ECL@SS
zł 1,995.59 excl. VAT
/ Each
zł 2,454.58 incl. VAT
- Delivery date on request
