Other insert bearing INA GSH35-XL-2RSR-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GSH35-XL-2RSR-B
Rubix:123326
Manufacturer :0009476790000
EAN:4012802802832

Technical specification
Product details : Łożysko GSH35-XL-2RSR-B
Radial insert ball bearings GSH..-2RSR-B, spherical outer ring, location by adapter sleeve, RSR seals on both sides
Radial insert ball bearings GSH..-2RSR-B, spherical outer ring, location by adapter sleeve, RSR seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x72x72 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | c4 |
| Material | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 24900 N |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
zł 141.05 excl. VAT
/ Each
zł 173.49 incl. VAT
- Available
