Angular contact ball bearing INA 3903-2RS-C3, Outer diameter: 30 mm | Inner diameter: 17 mm | Width: 10 mm
Angular contact ball bearing
See technical informationReferences
INA:3903-2RS-C3
Rubix:333375
Manufacturer :0038276580030
EAN:4054366154910

Product details : Łożysko 3903-2RS-C3
Angular contact ball bearing 39..-B-2RSR-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 10 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 39..-b-2rsr-tvh |
| Limit speed | 13400 rpm |
| Basic static load, radial - C0r | 4100 N |
| Basic dynamic load, radial - Cr | 5200 N |
Show UNSPSC/ECL@SS
zł 114.14 excl. VAT
/ Each
zł 140.39 incl. VAT
- Delivery date on request
