Angular contact ball bearing FAG 7005-B-XL-TVP, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 12 mm
Angular contact ball bearing
See technical informationReferences
FAG:7005-B-XL-TVP
Rubix:609318
Manufacturer :0388704360000
EAN:4012802145922

Product details : Łożysko 7005-B-XL-TVP
Angular contact ball bearing 70..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 70..-b-xl-tvp |
| Cage | polyamide |
| Reference speed | 12000 rpm |
| Limit speed | 19900 rpm |
| Basic static load, radial - C0r | 9900 N |
| Basic dynamic load, radial - Cr | 16000 N |
Show UNSPSC/ECL@SS
zł 55.17 excl. VAT
/ Each
zł 67.86 incl. VAT
- Delivery date on request
