Precision / Spindle bearing SKF 71826 ACDGA/P4, Inner diameter: 130 mm | Outer diameter: 165 mm | Width: 18 mm
Ball bearing Angular contact thrust Single row, single thrust (contact angle <= 45°)
See technical informationReferences
SKF:71826 ACDGA/P4
Rubix:654769
Manufacturer :395629
EAN:7316574350056

Product details : Łożysko 71826 ACDGA/P4
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistic Weight | 770 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 165 mm |
| Width | 18 mm |
| Sealing | open |
| Material | bearing steel |
| Precision | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 50000 N |
| Basic dynamic load, radial - Cr | 36400 N |
Show UNSPSC/ECL@SS
zł 4,780.34 excl. VAT
/ Each
zł 5,879.82 incl. VAT
- Delivery date on request
