Precision / Spindle bearing SKF 7034 CDGA/P4A, Inner diameter: 170 mm | Outer diameter: 260 mm | Width: 42 mm
Ball bearing Angular contact radial Single row, single thrust (contact angle <= 45°)
See technical informationReferences
SKF:7034 CDGA/P4A
Rubix:608891
Manufacturer :86308
EAN:7316570180374



Product details : Łożysko 7034 CDGA/P4A
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x260x260 mm |
|---|---|
| Logistic Weight | 6860 g |
| Inner diameter | 170 mm |
| Outer diameter | 260 mm |
| Width | 42 mm |
| Sealing | open |
| Series | 7034 |
| Material | bearing steel |
| Precision | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 245000 N |
| Basic dynamic load, radial - Cr | 212000 N |
Show UNSPSC/ECL@SS
- Delivery date on request
